Shop All Composite Toe Boots and Shoes
Carhartt
Work Boots, Mens, 10.5, M, Insulated, PR
Mfr # CMF8389-10.5M
Zoro # G9131963
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
- Non Metallic Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMF8389-10.5M
- Zoro # G9131963
- UPC # 847816045807
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | Medium |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- MAPA TempTec Rough Finish Neoprene Gloves (332428)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- CARHARTT Work Boots, Mens, 8, W, Insulated, Drk Brn, PR (CMF8389-8W)
- CARHARTT Work Boots, Mens, 11.5, W, Insulated, PR (CMF8389-11.5W)
- CARHARTT Athletic Shoe, M, 9 1/2, Black, PR (CMD3461 9.5M)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10.5W)
- CARHARTT Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 12W)
- REEBOK Athletic Shoe, M, 9 1/2, Black, PR (RB4450)
- Carhartt Composite Toe Boots and Shoes