Shop All Work Shirts
Carhartt
Womens Workwear Logo SS T-Shrt, XL
Mfr # 103592-034 XL
Zoro # G910055579
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Gray
- Material Cotton/Polyester
- Fabric Weight 6.75 oz
- Gender Women's
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103592-034 XL
- Zoro # G910055579
- UPC # 192776070797
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Womens T-Shirt |
Color | Heather Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Gender | Women's |
Type | Unhooded |
Description
The Carhartt K87 T-shirt debuted in 1992, and it became a fast favorite among the hard-working folks who pulled it on. This women's tee is crafted using the same heavyweight cotton 6.75-oz. cotton jersey, but now with a cut that's all you. Carhartt's signature logo is proudly displayed. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H (48JR87)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234071)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Seacliff, XL, REG (103555-GC0XLREG)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG TLL)
- Carhartt Work Shirts