Shop All Work Shirts
Carhartt
Womens Workwear Logo SS T-Shrt, L
Mfr # 103592-G15REGL
Zoro # G810055495
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 6.75 oz
- Gender Women's
- Type Unhooded
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103592-G15REGL
- Zoro # G810055495
- UPC # 192776423784
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | Short Sleeve |
Details
Item | Womens T-Shirt |
Color | Tinted Sage Heather |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Gender | Women's |
Type | Unhooded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- ACCUFORM ROLL FORM PIPE MARKER ROOF DRAIN 8 in x RPL192PR (RPL192PR)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-034 L)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, XL, REG (K87-PRTXLREG)
- CARHARTT T-Shirt, Desert, M (K87-DES MED REG)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- Carhartt Workwear and Protective Clothing