Shop All Work Shirts
Carhartt
Womens Workwear Logo SS T-Shrt, L
Mfr # 103592-034 L
Zoro # G710055564
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 6.75 oz
- Gender Women's
- Type Unhooded
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103592-034 L
- Zoro # G710055564
- UPC # 192776070704
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | Short Sleeve |
Details
Item | Womens T-Shirt |
Color | Heather Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Gender | Women's |
Type | Unhooded |
Description
The Carhartt K87 T-shirt debuted in 1992, and it became a fast favorite among the hard-working folks who pulled it on. This women's tee is crafted using the same heavyweight cotton 6.75-oz. cotton jersey, but now with a cut that's all you. Carhartt's signature logo is proudly displayed. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (3734PUXL)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- MCR SAFETY Chemical Resistant Glove, 2XL, Yellow, PR (MG9796XXL)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-G15REGL)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- CARHARTT RUGGED PROFESSIONAL SERIES Relaxed Fit Canvas Short Sleeve Work Shirt, Dark Khaki, Large, REG (102537-253LREG)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- Carhartt Work Shirts