Shop All Work Shirts
Carhartt
Womens Workwear Logo SS T-Shrt, 2XL
Mfr # 103592-034 2XL
Zoro # G110055485
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 6.75 oz
- Gender Women's
- Type Unhooded
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103592-034 2XL
- Zoro # G110055485
- UPC # 192776070858
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | XXL |
Sleeve Length | Short Sleeve |
Details
Item | Womens T-Shirt |
Color | Heather Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Gender | Women's |
Type | Unhooded |
Description
The Carhartt K87 T-shirt debuted in 1992, and it became a fast favorite among the hard-working folks who pulled it on. This women's tee is crafted using the same heavyweight cotton 6.75-oz. cotton jersey, but now with a cut that's all you. Carhartt's signature logo is proudly displayed. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, White (KIT399)
- EARTH EDGE Super Cushy Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000926-15D)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- SAFEWAZE 12" Post Anchor (FS-EX325)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- Carhartt Workwear and Protective Clothing