Shop All Work Shirts
Carhartt
Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S
Mfr # 103067-R60SREG
Zoro # G010055530
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beet Red Heather
- Material Cotton/Polyester
- Fit Loose Fit
- Gender Women's
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 103067-R60SREG
- Zoro # G010055530
- UPC # 195836096065
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | Short Sleeve |
Details
Color | Beet Red Heather |
Material | Cotton/Polyester |
Fit | Loose Fit |
Gender | Women's |
Type | Unhooded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (LA049/S)
- ZORO SELECT Parking Curb, 4 in H, 6 ft L, 6 in W, White (1790W)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (10118695)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- CARHARTT T-Shirt, Black, 3XLT (K87-BLK 3XL TLL)
- CARHARTT Long Sleeved Shirt Henley, Nvy, 100 per. Ctn Jersey, S (K128-NVY SML REG)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- Carhartt Work Shirts