Shop All Rain Jackets
Carhartt
Women's Rain Dfndr Hdd Ltwgt Coat S
Mfr # 104221-BLS REG S
Zoro # G109768402
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bluestone
- Material Nylon
- Gender Women's
- Hood Style Hooded
- Features Rain Defender®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104221-BLS REG S
- Zoro # G109768402
- UPC # 195836060301
- Country of Origin Cambodia
- Category Rain Jackets
Details
Color | Bluestone |
Material | Nylon |
Gender | Women's |
Hood Style | Hooded |
Features | Rain Defender® |
Lining Material | Mesh |
Description
Women's Rain Dfndr Hdd Ltwgt Coat S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- CARHARTT High Visibility Rain Jacket, Green, L (105300-BLMLREG)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- TINGLEY RUBBER Tingley® H56107 DuraScrim„¢ Detachable Hood, Yellow, L (H56107.LG)
- Carhartt Rain Jackets