Shop All Work Pants and Shorts
This Product is Discontinued
Carhartt
Womens Pant, Cargo, Vintage Elm, 4x32 (Discontinued)
Mfr # WB051 VEM 4 32
Zoro # G2828134
This Product is Discontinued
Key Features
- Color Green
- Material Cotton
- Gender Women's
- Size 4
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # WB051 VEM 4 32
- Zoro # G2828134
- UPC # 035481809132
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 26 in |
Tag Size | 26 x 32 |
Maximum Waist Size | 26 in |
Size (Max. Waist x Inseam) | ( 26 in x 32 in ) |
Details
Item | Womens Pant |
Color | Green |
Material | Cotton |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 7 oz |
Closure Type | Zipper with Button |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Description
Womens Pant, Garment Type Pants, Gender Women's, Material Cotton, Fabric Weight 7 oz, Waist Closure Buttons, Fly Closure Type Zipper, Color Green, Inseam 32 in, Maximum Waist Size 26 in, Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.