Carhartt

Women's OR5780 W FR RF LseFt Dck BibOvrll M SHT Non-Insulated Loose Dark Navy


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 13, CAT 2, Do Not Remove, Exclusive trimming, Close all zippers and suspender buckles, Machine wash warm like colors, Do not bleach, Tumble dry low , Do not use fabric softeners, Do not starch, Cool iron, Do not dry clean 13-ounce, 99% cotton / 1% elastane FR duck, Meets the performance requirements of NFPA 70E and ASTM F1506, UL classified to NFPA 2112, Rugged Flex durable stretch technology for ease of movement, High back with suspenders and FR buckles, FR melamine buttons at waist, Multi-compartment bib pocket with secure zipper closure, Multiple tool and utility pockets, Lower-front ledge pockets, Two reinforced back pockets, Stretch side panels for increased range of motion and comfort, Double-layer knees with openings for adding knee pads and cleaning out debris, Ankle-to-knee brass leg zippers with Nomex FR zipper tape and protective flaps with arc-resistant snap closures, Triple-stitched main seams, Imported Stay safe on the job in these women's Carhartt bib overalls. Durable cotton duck is flame resistant and made to move with built-in stretch. The loose cut and flexible side panels add extra comfort as you work. Multiple tool and utility pockets keep your gear close.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.