Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Women's OR5780 W FR RF LseFt Dck BibOvrll L SHT Non-Insulated Loose Dark Navy
Mfr # OR5780-FRW / 105780-DNYLSHT
Zoro # G111447975
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # OR5780-FRW / 105780-DNYLSHT
- Zoro # G111447975
- UPC # 195836558143
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 13, CAT 2, Do Not Remove, Exclusive trimming, Close all zippers and suspender buckles, Machine wash warm like colors, Do not bleach, Tumble dry low , Do not use fabric softeners, Do not starch, Cool iron, Do not dry clean 13-ounce, 99% cotton / 1% elastane FR duck, Meets the performance requirements of NFPA 70E and ASTM F1506, UL classified to NFPA 2112, Rugged Flex durable stretch technology for ease of movement, High back with suspenders and FR buckles, FR melamine buttons at waist, Multi-compartment bib pocket with secure zipper closure, Multiple tool and utility pockets, Lower-front ledge pockets, Two reinforced back pockets, Stretch side panels for increased range of motion and comfort, Double-layer knees with openings for adding knee pads and cleaning out debris, Ankle-to-knee brass leg zippers with Nomex FR zipper tape and protective flaps with arc-resistant snap closures, Triple-stitched main seams, Imported Stay safe on the job in these women's Carhartt bib overalls. Durable cotton duck is flame resistant and made to move with built-in stretch. The loose cut and flexible side panels add extra comfort as you work. Multiple tool and utility pockets keep your gear close.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/4in, 3W (LQC 2 R EL N)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XT (101618-410 2XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XT (101618-211 2XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- CARHARTT FR HW Duck Active Jac (101621-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- MAGID Phc12Dhn Dual-Hazard 12.0 Oz. Fr Fleece Pullover Hooded Sweatshirt, Lg (PHC12DHNL)
- Carhartt Flame Resistant & Arc Flash Jackets & Coats