Shop All Work Pants and Shorts
This Product is Discontinued
Carhartt
Womens Jeans, Curvy Fit, 10.5oz, Blue, 2x30 (Discontinued)
Mfr # WB040 FBI 2 30
Zoro # G2827434
This Product is Discontinued
Key Features
- Color Blue
- Material 1% Spandex, 99% Cotton
- Gender Women's
- Size 25 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # WB040 FBI 2 30
- Zoro # G2827434
- UPC # 035481836909
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 25 in |
Fits Waist Size | 25 in |
Tag Size | 25 x 30 |
Maximum Waist Size | 25 in |
Size (Inseam x Max. Waist) | ( 30 in x 25 in ) |
Size (Max. Waist x Inseam) | ( 25 in x 30 in ) |
Details
Item | Women's Jeans |
Color | Blue |
Material | 1% Spandex, 99% Cotton |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 10.5 oz |
Closure Type | Zipper with Button |
Garment Style | Pants |
Binding | Zipper and Button |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Description
Women's Jeans, Garment Type Pants, Gender Women's, Material 1 Percent Spandex, 99 Percent Cotton, Fabric Weight 10.5 oz, Waist Closure Buttons, Fly Closure Type Zipper, Color Blue, Inseam 30 in, Maximum Waist Size 25 in, Size 2x30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.