Shop All Work Shirts
Carhartt
WMNS WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors
Mfr # 103067-Y24 REG S
Zoro # G106424035
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Sleeve Length 12
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 103067-Y24 REG S
- Zoro # G106424035
- UPC # 195836096874
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 12 |
Width | 10 |
Details
Color | Pale Sun |
Material | Cotton/Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CACTUS MAT 3 ft x 3 ft Black Floor Mat (2523-C)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 4XL, REG (105702-L084XLREG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- Carhartt Work Shirts