Shop All Cold Weather Caps, Hats & Liners
Carhartt
Winter Hat with Mask, Green, Universal
Mfr # A202-BLM
Zoro # G005657657
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Material 100% Polyester Fleece
- Lining Material Polyester Fleece
- Product Type Hat
- Features Mask is 92% Polyester/8% Spandex, Pull-Down Face Mask That Can Be Tucked Inside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # A202-BLM
- Zoro # G005657657
- UPC # 192776912356
- Country of Origin India
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Color | Green |
Material | 100% Polyester Fleece |
Lining Material | Polyester Fleece |
Product Type | Hat |
Features | Mask is 92% Polyester/8% Spandex, Pull-Down Face Mask That Can Be Tucked Inside |
Gender | Men's |
Fabric Weight | 5 oz |
Style | Hat |
Item | Winter Hat with Mask |
Includes Lining | No |
Application | Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons |
Pattern | Solid |
Temperature Rating | 0 to 32 Degrees F |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Machine Wash |
Includes | includes face masks that can be tucked when not in use |
Includes Removable Face Mask | No |
Moisture-Wicking | Yes |
Areas Covered | Face, Head |
Areas Exposed | Eyes |
Description
Winter Hat with Mask, Style Hat, Garment Type Hat, Includes Lining No, Lining Material Polyester Fleece, Areas Covered Face, Head, Material 100 Percent Polyester Fleece, Pattern Solid, Color Green, Length Not Applicable, Size Universal, Includes Removable Face Mask No, Areas Exposed Eyes, Cleaning and Care Instructions Machine Wash, Fabric Weight 5 oz, Features Mask is 92 Percent Polyester/8 Percent Spandex, Pull-Down Face Mask That Can Be Tucked Inside, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (QHR4-YELLOW)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTIODG-04-L)
- PRESCO "Caution" Hi-vis Lime Green Barricade Tape (B3530LG16-188)
- CARHARTT Knit Cap, Gray, Universal (A18 HGY OFA)
- CARHARTT AH0267 M Force Helmet Liner (A267-BLK)
- CARHARTT A18 Watch Cap Winter White (A18-WWH)
- CARHARTT Knit Cap, Bright Lime, Universal (A18-BLM OFA)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-DKB)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-412)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- Carhartt Cold Weather Caps, Hats & Liners