Shop All Boots and Outdoor
Carhartt
Wellington Boots, Waterprf, 11In, 15W, PR
Mfr # CMP1100 15W
Zoro # G9180507
original price:
$189.99
5% off
new price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Standards ASTM F2892-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMP1100 15W
- Zoro # G9180507
- UPC # 847816019549
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 15 |
Height | 11 in |
Footwear Width | Wide |
Width | W |
Overall Height | 11 in |
Size (PRINT) | 15 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 15, Static Dissipative No, Style Number CMP1100
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (48-22-8914)
- FIRST ALERT SMK DET BTRY DUAL SENSOR (1039828)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M2831BL)
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- CARHARTT Wellington Boots, Waterprf, 11In, 8, PR (CMP1100 8M)
- TINGLEY RUBBER HazProof Boots Size 10 (WPL672-10)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- DIAMONDBACK Boot Knee Pvc Matte Blk Size 9 (L-G06B9)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- Carhartt Foot Protection