Shop All Work Jackets & Coats
Carhartt
Water Resistant Jacket, Men's, Zipper, S
Mfr # 102208-MOSSREG
Zoro # G305657746
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.75 oz
- Style Jacket
- Gender Men's
- Material 100% Nylon
- Features 1.75 oz 100% Nylon Cordura(R) Fabric Shell, 100G Polyester Insulation for Warmth, Cordura(R) Fabric Offers Resistance to Tears and Scuffs and Abrasions, Drawcord-Adjustable Droptail Hem for Added Coverage, Hook and Loop Adjustable Cuffs, Left-Chest Map Pocket, Mock-Neck Collar with Full Zip Front, One Inner Pocket with Hook and Loop Closure, One Inner Pocket with Zip Closure, Rain Defender(R) Durable Water Repellent (DWR) Keeps You Dry and Moving in Light Rain, Snap-Button Lower-Front Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102208-MOSSREG
- Zoro # G305657746
- UPC # 192776835563
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | S |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Description
Water Resistant Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 1.75 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Green, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-103/XL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 5XL (J140-BRN 5XL REG)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Men's Blue Cotton Hooded Jacket size 2XLT (J131-DNY XXL TLL)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- Carhartt Workwear