Shop All Belts
Carhartt
Triple Stitch Belt, Brown, 58" L, 1-3/8" W
Mfr # A000550720119
Zoro # G703327845
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Belt Material Top Grain Saddle Leather
- Features Veg Tanned Triple Stitch Leather
- Buckle Material Zinc Alloy
- Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1 3/8 in |
Overall Length | 58 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Details
Item | Carhartt Triple Stitch Belt |
Color | Brown |
Belt Material | Top Grain Saddle Leather |
Features | Veg Tanned Triple Stitch Leather |
Buckle Material | Zinc Alloy |
Adjustment Type | Buckle |
Style | Triple Stitch Belt |
Buckle Design | Harness Buckle |
Material Style | Solid |
Buckle Finish | Antique Nickle |
Reversable | No |
Description
Carhartt Triple Stitch Belt, Style Triple Stitch Belt, Adjustment Type Buckle, Belt Material Top Grain Saddle Leather, Buckle Material Zinc Alloy, Width 1 3/8 in, Overall Length 58 in, Maximum Waist Size 54 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Veg Tanned Triple Stitch Leather, Material Style Solid, Minimum Waist Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- CARHARTT Classic Buckle Belt, Brown, 58" L, 1-1/2" W (A000550920119)
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- CARHARTT Classic Buckle Belt, Black, 46" L, 1-1/2" W (A000550900113)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- ROCKY Linden Work Belt, 42, Brown (RY5004-200-42)
- Carhartt Workwear