Shop All Belts
Carhartt
Triple Stitch Belt, Brown, 42" L, 1-3/8" W
Mfr # A000550720111
Zoro # G903327881
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Features Veg Tanned Triple Stitch Leather
- Belt Material Top Grain Saddle Leather
- Style Triple Stitch Belt
- Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 3/8 in |
Minimum Waist Size | 36 in |
Overall Length | 42 in |
Maximum Waist Size | 38 in |
Details
Item | Carhartt Triple Stitch Belt |
Color | Brown |
Features | Veg Tanned Triple Stitch Leather |
Belt Material | Top Grain Saddle Leather |
Style | Triple Stitch Belt |
Adjustment Type | Buckle |
Buckle Material | Zinc Alloy |
Buckle Finish | Antique Nickle |
Reversable | No |
Material Style | Solid |
Buckle Design | Harness Buckle |
Description
Carhartt Triple Stitch Belt, Style Triple Stitch Belt, Adjustment Type Buckle, Belt Material Top Grain Saddle Leather, Buckle Material Zinc Alloy, Width 1 3/8 in, Overall Length 42 in, Maximum Waist Size 38 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Veg Tanned Triple Stitch Leather, Material Style Solid, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- CARHARTT Metal Keeper Belt, Black, 48" L, 1-1/2" W (A000551100114)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- CARHARTT Classic Buckle Belt, Brown, 46" L, 1-1/2" W (A000550920113)
- CARHARTT Reversible Belt, Black/Brown, 38"L, 1-1/2"W (A000550020109)
- Carhartt Belts