Shop All Accessories
This Product is Discontinued
Carhartt
Tri-Fold Wallet, Leather, 3-1/4 in. W (Discontinued)
Mfr # 61-2205-20
Zoro # G0375901
This Product is Discontinued
Key Features
- Color Brown
- Material Leather
- Includes (2) Side Pockets, (6) Credit Card Pockets, Billford with Hidden Compartment, ID Window
- Closed Length 4 3/8 in
- Closed Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 61-2205-20
- Zoro # G0375901
- UPC # 084309136844
- Country of Origin India
- Category Accessories
Dimensions
Closed Length | 4 3/8 in |
Closed Width | 3 1/4 in |
Details
Item | Tri-Fold Wallet |
Color | Brown |
Material | Leather |
Includes | (2) Side Pockets, (6) Credit Card Pockets, Billford with Hidden Compartment, ID Window |
Description
Tri-Fold Wallet, Wallet Type Tri-Fold, Color Brown, Material Leather, Closed Length 4 3/8 in, Closed Width 3 1/4 in, Includes (2) Side Pockets, (6) Credit Card Pockets, Billford with Hidden Compartment, ID Window
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.