Shop All Tool Bags, Backpacks & Totes
Carhartt
Tool Bag, Brown, 1200-denier Polyester
Mfr # CT0352
Zoro # G810055563
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 1200-denier Polyester
- Size 16" x 12" x 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CT0352
- Zoro # G810055563
- UPC # 888999444100
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 16" x 12" x 9.5" |
Details
Item | Tool Bag |
Color | Brown |
Material | 1200-denier Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs. (MWS-10A)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- CARHARTT Tool Bag, Black, 1200-denier Polyester (CT0352)
- CUSTOM LEATHERCRAFT SOFTSIDED TOOL BOX 12"" (1570)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Maroon, Canvas, 0 Pockets (5105-20)
- BUCKET BOSS Visor Organizer, 600 Poly Ripstop Fabric (AB30040)
- CUSTOM LEATHERCRAFT TOOL BAG12""W/PLATC TRAY (1533)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- AKRO-MILS Tote, Tote Caddy 13-7/8 x 18-3/8 x 9, Blue, Blue (09185BLUE)
- Carhartt Tool Bags, Backpacks & Totes