Shop All Tool Bags, Backpacks & Totes
Carhartt
Tool Bag, Black, 1200-denier Polyester
Mfr # CT0352
Zoro # G010055561
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 1200-denier Polyester
- Size 16" x 12" x 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CT0352
- Zoro # G010055561
- UPC # 888999444094
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 16" x 12" x 9.5" |
Details
Item | Tool Bag |
Color | Black |
Material | 1200-denier Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece Transfer Screw Set 12-24 (3601-0012)
- KLEIN TOOLS 8 1/2 in Wire Stripper (1001)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- KT PRO 1/2" Drive Impact Socket 15/16 SAE 6 Point B (D1410S30)
- CARHARTT Tool Bag, Brown, 1200-denier Polyester (CT0352)
- ASTRO PNEUMATIC DOOR SKINNING TOOL PNEUMATIC (AODS1000)
- MILWAUKEE TOOL Bucket Organizer Wrap (48-22-8175)
- WESTWARD Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- SUPER ANCHOR SAFETY 3 Pouch Tool Bag - Ultra-Viz (6403-U)
- JONARD TOOLS Rugged 21 Pocket Tool Case (H-90)
- Carhartt Tool Bags, Backpacks & Totes