Shop All Work Shirts
Carhartt
T-Shirt, Navy, XL
Mfr # K87-NVY XLG TLL
Zoro # G0094087
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 46 in to 48 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-NVY XLG TLL
- Zoro # G0094087
- UPC # 035481123436
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 34 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Tag-less | Yes |
Series | K87 |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Machine Wash |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 34 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100 (41858)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- Carhartt Work Shirts