Shop All Work Shirts
Carhartt
T-Shirt, Navy, S
Mfr # K87-NVY SML REG
Zoro # G7266734
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 34 in to 36 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-NVY SML REG
- Zoro # G7266734
- UPC # 035481256264
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 29 1/4 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | Yes |
Cleaning and Care Instructions | Machine Wash |
Series | K87 |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size S, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 29 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, w/"Keep Gloves Handy" (54400YW)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXT8)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG TLL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 3XL, REG (105702-TAN3XLREG)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- Carhartt Work Shirts