Shop All Work Shirts
Carhartt
T-Shirt, Navy, M
Mfr # K87-NVY MED REG
Zoro # G0093852
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-NVY MED REG
- Zoro # G0093852
- UPC # 035481046834
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/4 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 38 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | Yes |
Series | K87 |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 4XL, Reg (HVV046)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- CARHARTT S202 Fort Long Sleeve Chambray Shirt (S202 499 TLL XL)
- Carhartt Workwear