Shop All Work Shirts
Carhartt
T-Shirt, Navy, L
Mfr # K87-NVY LRG TLL
Zoro # G0094071
original price:
$23.69
15% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # K87-NVY LRG TLL
- Zoro # G0094071
- UPC # 035481123429
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 33 1/2 in |
Minimum Neck Size | 7.5 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Tall |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Series | K87 |
Tag-less | Yes |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 33 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Hands Out Of Moving Machinery Bilingual Label, Pk5 (ESC622AP)
- BOGS FOOTWEAR Boots, Workman Mid Composite Toe, 11 (BOGS72236CT -001-11)
- ZING Lockout/Tagout Kit, Filled, Electrical (2724)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, S, 1 PR (KV303-S)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- Carhartt Workwear and Protective Clothing