Shop All Work Shirts
Carhartt
T-Shirt, Navy, L
Mfr # K87-NVY LRG REG
Zoro # G0093843
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # K87-NVY LRG REG
- Zoro # G0093843
- UPC # 035481046841
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 1/4 in |
Minimum Chest Size | 42 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Maximum Neck Size | 9.5 in |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | Yes |
Pocket Locations | Left Chest |
Series | K87 |
Cleaning and Care Instructions | Machine Wash |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEOSTORM StormWater Filter Sock MAX (14927-0-1)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-19002-03)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- CARHARTT Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S (103067-R60SREG)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Tagless Tee - Small (CMN4759)
- Carhartt Workwear