Shop All Work Shirts
Carhartt
T-Shirt, Navy, 4XL
Mfr # K87-NVY 4XL REG
Zoro # G4200244
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 58 in to 60 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-NVY 4XL REG
- Zoro # G4200244
- UPC # 035481046889
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Length | 34 1/4 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 58 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Series | K87 |
Pocket Locations | Left Chest |
Tag-less | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size 4XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length 34 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9828PUXL)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1496-RA_10X7 (U3-1496-RA_10X7)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- CARHARTT Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S (103067-R60SREG)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- Carhartt Workwear and Protective Clothing