Shop All Work Shirts
Carhartt
T-Shirt, Navy, 3XLT
Mfr # K87-NVY 3XL TLL
Zoro # G3942766
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 54 in to 56 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-NVY 3XL TLL
- Zoro # G3942766
- UPC # 035481123450
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 35 1/4 in |
Minimum Chest Size | 54 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 56 in |
Size-Body Type | Tall |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Tag-less | Yes |
Series | K87 |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 35 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- LABELMASTER Flammable Liquid Placard, Word, Vinyl, PK25 (Z-RVW2)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- CARHARTT Pocket T-Shirt, Men's, Orange, Size XL (K87-BOGXLREG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- Carhartt Workwear