Shop All Work Shirts
Carhartt
T-Shirt, Heather Gray, M
Mfr # K87-HGY MED REG
Zoro # G0093755
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 38 in to 40 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-HGY MED REG
- Zoro # G0093755
- UPC # 035481251009
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/4 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 1/2 in |
Maximum Neck Size | 9.5 in |
Details
Item | T-Shirt |
Color | Gray |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Series | K87 |
Tag-less | Yes |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Short, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (FG305S)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9362M)
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- GUARDIAN EQUIPMENT Flange, Deck, Ge, Nyl, Assy (AP350-011G)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- Carhartt Workwear