Shop All Work Shirts
Carhartt
T-Shirt, Heather Gray, 2XL
Mfr # K87-HGY XXL TLL
Zoro # G0094035
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-HGY XXL TLL
- Zoro # G0094035
- UPC # 035481365959
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 35 1/2 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 50 in |
Size-Body Type | Tall |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 52 in |
Details
Item | T-Shirt |
Color | Gray |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | Yes |
Pocket Locations | Left Chest |
Series | K87 |
Cleaning and Care Instructions | Machine Wash |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Short, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 35 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- MCR SAFETY Road Hustler Prem Grn Drvr Wing, XL, PK12 (3224XL)
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (SL118)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-306LTLL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- CARHARTT Womens WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors, S (103067-R60SREG)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- Carhartt Work Shirts