Shop All Work Shirts
This Product is Discontinued
Carhartt
T-Shirt, Gray, L (Discontinued)
Mfr # K87 ASH REG LRG
Zoro # G0093545
This Product is Discontinued
Key Features
- Size L
- Color Gray
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87 ASH REG LRG
- Zoro # G0093545
- UPC # 035481046780
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30-1/4 in |
Details
Item | T-Shirt |
Color | Gray |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Gender | Men's |
Closure Type | Pullover |
Description
T-Shirt, Men's, Size L, Fits Chest Size 42 in to 44 in, Gray, Fabric Weight 6.75 oz, 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 in, Closure Type Pullover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.