Shop All Work Shirts
Carhartt
T-Shirt, Desert, XL
Mfr # K87-DES XLG TLL
Zoro # G0093992
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 46 in to 48 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-DES XLG TLL
- Zoro # G0093992
- UPC # 035481256370
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 34 1/4 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Tall |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | T-Shirt |
Color | Tan |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Tag-less | Yes |
Series | K87 |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Tan, Sleeve Type Short, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 34 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1 In Brass Tags 1 To 200 (40002)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MR0190ID)
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Bluestone, 5XL, REG (K87-BLS5XLREG)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- CARHARTT T-Shirt, Black, 4XL (K87-BLK 4XL REG)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - Large (CMN4768)
- Carhartt Workwear and Protective Clothing