Shop All Work Shirts
Carhartt
T-Shirt, Desert, S
Mfr # K87-DES SML REG
Zoro # G7266777
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 34 in to 36 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-DES SML REG
- Zoro # G7266777
- UPC # 035481256295
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 29 1/4 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Details
Item | T-Shirt |
Color | Tan |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Machine Wash |
Series | K87 |
Tag-less | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Tan, Sleeve Type Short, Size S, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 29 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Stride Ice Traction Overshoe Cleats M13.5-16, XL, PR (STRIDE)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 3XL, PR (3401XXXL)
- INCOM Floor Marking Tape, ArmorStripe HD Tape RedWhite 3 x 100' (AS351)
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Outdoors Graphic T-Shirt, Moonstone, 3XL, TLL (105754-HA93XLTLL)
- CARHARTT S202 Fort Long Sleeve Chambray Shirt (S202 499 TLL XL)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 4XL, REG (105702-L084XLREG)
- CARHARTT Rugged Flex Relaxed Fit Canvas Fleece-Lined Snap-Front Shirt Jac, Dark Khaki, 2XL, REG (105532-DKH2XLREG)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - Large (CMN4768)
- Carhartt Workwear