Shop All Work Shirts
Carhartt
T-Shirt, Desert, L
Mfr # K87-DES LRG TLL
Zoro # G0093983
original price:
$23.69
15% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-DES LRG TLL
- Zoro # G0093983
- UPC # 035481256363
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 1/4 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Size-Body Type | Tall |
Minimum Neck Size | 7.5 in |
Maximum Neck Size | 9.5 in |
Details
Item | T-Shirt |
Color | Tan |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Pocket Locations | Left Chest |
Series | K87 |
Tag-less | Yes |
Cleaning and Care Instructions | Machine Wash |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Tan, Sleeve Type Short, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- SIGNMISSION OSHA SECURITY NOTICE, 5" Height, Decal, 7" x 5", Landscape, We Prosecute Shoplifters (OS-SN-D-57-L-11681)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-3X (10179-31-2-BLK-3X)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG REG)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- Carhartt Workwear and Protective Clothing