Shop All Work Shirts
Carhartt
T-Shirt, Desert, 3XL
Mfr # K87-DES 3XL REG
Zoro # G0093737
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 54 in to 56 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-DES 3XL REG
- Zoro # G0093737
- UPC # 035481047237
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 33 1/4 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 54 in |
Details
Item | T-Shirt |
Color | Tan |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Series | K87 |
Tag-less | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Tan, Sleeve Type Short, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- LYLE Decal Danger Confined Space, 7"x5" (LCU4-0364-ND_7X5)
- QUAKEHOLD! Steel Furniture Cable, 4 In, Silver (2930)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG TLL)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, Large, REG (K87-CRHLREG)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- Carhartt Workwear