Shop All Work Shirts
Carhartt
T-Shirt, Black, XL
Mfr # K87-BLK XLG REG
Zoro # G0093615
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 46 in to 48 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # K87-BLK XLG REG
- Zoro # G0093615
- UPC # 035481046735
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/4 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Minimum Neck Size | 7.5 in |
Details
Item | T-Shirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Series | K87 |
Tag-less | Yes |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (3AB57)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- CARHARTT T-Shirt, Navy, 3XLT (K87-NVY 3XL TLL)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG TLL)
- CARHARTT Men's TK5293 M Force Rlxd Fit LW SS Pkt Polo Short Sleeve Relaxed Black (TK5293-M / 105293-N042XLREG)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- Carhartt Work Shirts