Shop All Work Shirts
Carhartt
T-Shirt, Black, S
Mfr # K87-BLK SML REG
Zoro # G7266716
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 34 in to 36 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-BLK SML REG
- Zoro # G7266716
- UPC # 035481256288
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 29 1/4 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Maximum Chest Size | 36 in |
Details
Item | T-Shirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Series | K87 |
Tag-less | Yes |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Machine Wash |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size S, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 29 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- EDWARDS SIGNALING Pull Station, Hex Screw, Single, DPDT (MPSR1-DHTW-GE)
- MILTON Driveway Signal Hose Anchor, 3/8" (819)
- GE Green Safety Vest W/Reflective Tape -2 POCKET L (GV076GL)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG (K84-PRTMREG)
- VERTX Tactical Shirt Long Sleeve, S, Multicam (F1 VTX8820)
- Carhartt Workwear and Protective Clothing