Shop All Work Shirts
Carhartt
T-Shirt, Black, 3XLT
Mfr # K87-BLK 3XL TLL
Zoro # G7266795
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Fits Chest Size 54 in to 56 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-BLK 3XL TLL
- Zoro # G7266795
- UPC # 035481256349
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 35 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Size-Body Type | Tall |
Details
Item | T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Tag-less | Yes |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Series | K87 |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 35 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, L, 600 F (HW6XFR-04-L)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Purple (18570)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- CARHARTT T-Shirt, Black, 4XL (K87-BLK 4XL REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, 5XL, REG (K87-NVY5XLREG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, Large, REG (K87-CRHLREG)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- Carhartt Work Shirts