Shop All Work Shirts
Carhartt
T-Shirt, Black, 3XL
Mfr # K87-BLK 3XL REG
Zoro # G0093633
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 54 in to 56 in
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # K87-BLK 3XL REG
- Zoro # G0093633
- UPC # 035481046759
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 33 1/4 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Minimum Neck Size | 7.5 in |
Details
Item | T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Series | K87 |
Tag-less | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21030)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-735 VEND PK)
- STREAMLIGHT HAT CLIP FOR THE BANDIT LIGHT (STL61701)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- CARHARTT T-Shirt, Black, 3XLT (K87-BLK 3XL TLL)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG REG)
- CARHARTT T-Shirt, Black, 4XL (K87-BLK 4XL REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG (K84-PRTMREG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- Carhartt Work Shirts