Shop All Work Shirts
Carhartt
T-Shirt, Black, 2XL
Mfr # K87-BLK XXL TLL
Zoro # G0093947
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 50 in to 52 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-BLK XXL TLL
- Zoro # G0093947
- UPC # 035481256332
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 35 1/2 in |
Maximum Chest Size | 52 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 50 in |
Size-Body Type | Tall |
Minimum Neck Size | 7.5 in |
Details
Item | T-Shirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Tag-less | Yes |
Series | K87 |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 35 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Xl (1UM62)
- NMC Do Not Block Sign, M104G (M104G)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-G15REGL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- Carhartt Workwear and Protective Clothing