Shop All Accessories
This Product is Discontinued
Carhartt
Suspenders, Polyester, 52 in. L (Discontinued)
Mfr # 45002-BLK
Zoro # G0375938
This Product is Discontinued
Key Features
- Color Black
- Material Polyester
- Size Adjustable
- Width 2 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 45002-BLK
- Zoro # G0375938
- UPC # 035481183461
- Country of Origin Dominican Republic
- Category Accessories
Dimensions
Size | Adjustable |
Width | 2 in |
Length | 52 in |
Details
Item | Suspenders |
Color | Black |
Material | Polyester |
Design | Elastic Back |
Features | Elastic Back Design |
Adjustable Locations | Adjustable Front Strap |
Pattern | Solid |
Elastic | Yes |
Description
Suspenders, Adjustable Locations Adjustable Front Strap, Color Black, Length 52 in, Elastic Yes, Width 2 in, Material Polyester, Buckle Material Metal, Size Adjustable, Features Elastic Back Design, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.