Shop All Work Jackets & Coats
Carhartt
Softshell Jacket, Men's, Zipper, Green, XL
Mfr # 102199-MOSXLREG
Zoro # G405657752
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 2
- Closure Type Zipper
- Fabric Weight 13.9 oz
- Number of Inside Pockets 2
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102199-MOSXLREG
- Zoro # G405657752
- UPC # 192776833910
- Country of Origin Cambodia
- Category Work Jackets & Coats
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 10 Percent Spandex, 90 Percent Nylon, Fabric Weight 13.9 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Green, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS500)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49006)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L Tall (J140-BRN LRG TLL)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- Carhartt Work Jackets & Coats