Shop All Composite Toe Boots and Shoes
Carhartt
Size 9 Men's 6 in Work Boot Composite Work Boot, Wheat
Mfr # CMF6356
Zoro # G5413698
product price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Wheat
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMF6356
- Zoro # G5413698
- UPC # 847816058463
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 6356
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Neoprene, S, 1 PR (723S-07)
- HONEYWELL HOWARD LEIGHT Stereo Ear Muff Hygiene Kit, F/ 1030110 (1030220)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- CARHARTT Size 9W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB0A1ZRC214)
- Carhartt Foot Protection