Shop All Steel Toe Boots
Carhartt
Size 8.5 Women's 6 in Work Boot Steel Work Boot, Brown
Mfr # FW6225-W SZ: 8.5M
Zoro # G405817880
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FW6225-W SZ: 8.5M
- Zoro # G405817880
- UPC # 847816084882
- Country of Origin Brunei Darussalam
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Footwear Size | 10, 11, 6, 6 1/2, 7, 7 1/2, 8, 8 1/2, 9, 9 1/2 |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Edgewater Classic High, Brown, 9, PR (ECH-900-BRN-090)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PPG-02-S)
- TILLMAN Pad, Back-Hand, High Heat (554)
- CARHARTT Size 11 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 11M)
- CARHARTT Size 6.5 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6.5M)
- CARHARTT Size 10 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 10M)
- CARHARTT Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 12M)
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- CARHARTT Size 14 Men's Western Boot Steel Work Boot, Brown (CMP1200 14W)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- Carhartt Steel Toe Boots