Shop All Composite Toe Boots and Shoes
Carhartt
Size 14 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # CME8355
Zoro # G1920130
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CME8355
- Zoro # G1920130
- UPC # 847816067632
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 14 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-FOOT FRP Cover MED Grit, 11.75"x60", Yellow/Black (9N12117X006017M)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- HONEYWELL NORTH Hard Hat Suspension, Nylon, 4 pt., Pinlock (A79S2)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 12PK (5308E)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 9M)
- CARHARTT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- Carhartt Foot Protection