Shop All Composite Toe Boots and Shoes
Carhartt
Size 13 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # CME8355
Zoro # G1920121
original price:
$189.99
5% off
new price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CME8355
- Zoro # G1920121
- UPC # 847816067625
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 8 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 105W)
- CHIPPEWA 6-Inch Work Boot, EE, 12, Brown (72301 12 EE)
- Carhartt Foot Protection