Shop All Composite Toe Boots and Shoes
Carhartt
Size 12 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # CMR8939 12W
Zoro # G7234768
product price: $199.99
/pr
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width W
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMR8939 12W
- Zoro # G7234768
- UPC # 847816045319
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Footwear Width | W |
Heel Height | 1/2 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number CMR8939
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- ALLEGRO INDUSTRIES Allegro 4001-06 Large Disposable Respirator Storage Bags, 50/Pack (4001-06)
- HONEYWELL NORTH Hard Hat Suspension, Nylon, 4 pt., Pinlock (A79S2)
- CARHARTT Size 10 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 10W)
- CARHARTT Size 9 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 9W)
- CARHARTT Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 11.5W)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- CARHARTT Athletic Shoe, M, 9 1/2, Black, PR (CMD3461 9.5M)
- AVENGER SAFETY FOOTWEAR Size 11.5 RIPSAW ROMEO AT, MENS PR (A7343-11.5M)
- Carhartt Composite Toe Boots and Shoes