Shop All Steel Toe Boots
Carhartt
Size 11 Women's 6 in Work Boot Steel Work Boot, Brown
Mfr # FW6225-W SZ: 11M
Zoro # G005817891
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # FW6225-W SZ: 11M
- Zoro # G005817891
- UPC # 847816084929
- Country of Origin Brunei Darussalam
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Reflective Safety Tape, 6 in L, White (TP-3WH)
- INCOM Arrow Tape, Gray/White, 1 in. W, 108 ft. L (PMA1511)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-12-X)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.0 (474420)
- CARHARTT Size 6 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6M)
- CARHARTT Size 6.5 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6.5M)
- CARHARTT Size 8.5 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 8.5M)
- CARHARTT 11 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11M)
- CARHARTT Size 10 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 10 W)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4570)
- Carhartt Steel Toe Boots