Shop All Steel Toe Boots
Carhartt
Size 11 Men's Western Boot Steel Work Boot, Brown
Mfr # CMP1200 11M
Zoro # G4859461
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CMP1200 11M
- Zoro # G4859461
- UPC # 847816019617
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Height | 11 in |
Heel Height | 1/2 in |
Footwear Width | M |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnet Ring/Carabiner Kit, Black, PK2 (72103)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, One Size (6650)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Front Entry Orange, L/XL (Z5H552ORLGXL)
- CARHARTT Size 13 Men's Western Boot Steel Work Boot, Brown (CMP1200 13W)
- CARHARTT Size 8 Men's Western Boot Steel Work Boot, Brown (CMP1200 8M)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11W)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- CARHARTT 12 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 12W)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Brown (235- 105 W)
- Carhartt Steel Toe Boots