Shop All Composite Toe Boots and Shoes
Carhartt
Size 11 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # CME8355
Zoro # G1920173
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CME8355
- Zoro # G1920173
- UPC # 847816067595
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 11 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- 5.11 Blue Big Horn Jacket size M (48026)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 2XL (204B-212X)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- CARHARTT Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 11.5W)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, MENS PR (A303-8.5M)
- Carhartt Foot Protection