Shop All Composite Toe Boots and Shoes
Carhartt
Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat
Mfr # CMF6356
Zoro # G5413655
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Wheat
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # CMF6356
- Zoro # G5413655
- UPC # 847816058500
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 6356
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- CARHARTT Size 13 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13W)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- Carhartt Composite Toe Boots and Shoes